Skip Content
DEAD BLOW CROSS PEIN HAMMER,1 1/8LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEAD BLOW CROSS PEIN HAMMER,1 1/8LB

HALDER MAXXCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLT7
  • Mfr. Model # 3ZLT7
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Head Material Drop Forged Steel
  • Item Dead Blow Cross Pein Hammer
  • Features Reduced Rebound, Gentle on the Joints, Increased Power of Impact
  • Handle Colour Natural
  • Handle Design Straight
  • Overall Length 12-1/2"
  • Standards GS
  • Handle Material Hickory
  • Face Diameter 1-1/8"
  • Head Length 4-1/2"
  • Head Color Black
  • Head Width 1-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Weight 18 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list