Skip Content
DE-ICER LIQUID FUSION 2350 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DE-ICER LIQUID FUSION 2350 BULK

ECO SOLUTIONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECSF2350BLK
  • Mfr. Model # F2350BLK
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Liquid Ice Melt
  • Size 1 L
  • Contains Degraded Sugar Beet Juice, Sodium Chloride, Natural Corrosion Inhibitors
  • Package Type Bulk
  • Net Weight 2.3 lbs.
  • Effective Temp. -27 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list