Skip Content
DE-ICER LIQUID FUSION 2350 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DE-ICER LIQUID FUSION 2350 20L

ECO SOLUTIONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECSF235020LJ
  • Mfr. Model # F235020LJ
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 45.0 lbs

Technical Specs

  • Item Liquid Ice Melt
  • Size 20 L
  • Contains Degraded Sugar Beet Juice, Sodium Chloride, Natural Corrosion Inhibitors
  • Net Weight 45 lbs.
  • Package Type Plastic Jug
  • Effective Temp. -27 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list