!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LIQUID DE-ICER, -24 ° C, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, BULK

LIQUID DE-ICER, -24 ° C, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, BULK

ECO SOLUTIONS

LIQUID DE-ICER, -24 ° C, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID DE-ICER, -24 ° C, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, BULK

LIQUID DE-ICER, -24 ° C, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, BULK

ECO SOLUTIONS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECSF2330BLK
  • Mfr. Model # F2330BLK
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs
Suggested Replacement Product
LIQUID DE-ICER, -24 ° C, 20 L, BEET JUICE/SODIUM CHLORIDE/CORR INHIBITOR, JUG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.03 / EACH

EHC: EHC :

Product Details

Remove ice and snow from pavements with this fusion 2350 liquid de-icer that works well down to -24 Degrees C. Dispensed from a bulk container, you can get them per litre. The de-icer contains degraded sugar beet juice, sodium chloride, and natural corrosion inhibitors.

Technical Specs

  • Item Liquid Ice Melt
  • Effective Temp. -24 Degrees C
  • Package Type Bulk
  • Size 1 L
  • Net Weight 2.3 lbs.
  • Contains Degraded Sugar Beet Juice, Sodium Chloride, Natural Corrosion Inhibitors

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list