Skip Content
DE-ICER LIQUID FUSION 2330 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DE-ICER LIQUID FUSION 2330 20L

ECO SOLUTIONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECSF233020LJ
  • Mfr. Model # F233020LJ
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 50.03 lbs

Technical Specs

  • Size 20 L
  • Contains Degraded Sugar Beet Juice, Sodium Chloride, Natural Corrosion Inhibitors
  • Item Liquid Ice Melt
  • Package Type Plastic Jug
  • Effective Temp. -24 Degrees C
  • Net Weight 45 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list