!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER BAG, HEAVY-DUTY, FLAT, 8 LB, DD50, KRAFT, 6 1/4 X 13, PKG 250

PAPER BAG, HEAVY-DUTY, FLAT, 8 LB, DD50, KRAFT, 6 1/4 X 13, PKG 250

APPROVED VENDOR

PAPER BAG, HEAVY-DUTY, FLAT, 8 LB, DD50, KRAFT, 6 1/4 X 13, PKG 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER BAG, HEAVY-DUTY, FLAT, 8 LB, DD50, KRAFT, 6 1/4 X 13, PKG 250

PAPER BAG, HEAVY-DUTY, FLAT, 8 LB, DD50, KRAFT, 6 1/4 X 13, PKG 250

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.01 / PACKAGE of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPGKRFTHRDBG8LB
  • Mfr. Model # KRFTHRDBG8LB
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.33 lbs

Product Details

Keep hardware items and other heavier retail goods secure with these heavy-duty, Kraft paper bags. They can hold up to eight lbs, have a basis weight of DD50, and feature a flat bottom for easy fill. They measure 6 1/4 x 13 inches and come in a package of 250.

Technical Specs

  • Bag Type Heavy Duty Paper Bag
  • Width 6-1/4"
  • Basis Weight DD50
  • Item #8
  • Colour Kraft
  • Height 13"
  • Bag Bottom Type Flat
  • Material Paper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list