DD BLWR MTR PSC 1/2HP 1075/2-SPD 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MTR PSC 1/2HP 1075/2-SPD 20

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S010
  • Mfr. Model # 3S010
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39KGY924S and GE 5KCP39KGR696S
  • Full Load Amps 2.7-2.7
  • HP 1/2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Replacement For Replaces Goodman Mfr. No. 5KCP39KGY924S and GE 5KCP39KGR696S
  • Hz 60
  • Overall Length 8-5/8"
  • Voltage 208-230
  • Shaft Length 3"
  • RPM Range 1001-1100
  • Frame 48
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Stud Size 8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/8"
  • Motor Shaft Rotation CWSE
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Capacitor Required 2MDV8
  • Body Dia. 5-3/5"
  • Bolt Circle Dia. 9 and 10"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type T-Flex
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list