DD BLWR MOTOR PSC 1/5 HP 1075 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/5 HP 1075 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S005
  • Mfr. Model # 3S005
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39CGY919S and GE 5KCP39CGP874S
  • Full Load Amps 1.7
  • HP 1/5
  • Item Direct Drive Blower Motor
  • Phase 1
  • Replacement For Replaces Goodman Mfr. No. 5KCP39CGY919S and GE 5KCP39CGP874S
  • Nameplate RPM 1075
  • Hz 60
  • Overall Length 8-1/8"
  • RPM Range 1001-1100
  • Voltage 208-230
  • Shaft Length 3-1/2"
  • Frame 48
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Shaft Dia. 1/2"
  • No. of Speeds 2
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • Stud Size 8"
  • Length Less Shaft 4-5/8"
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 9 and 10"
  • Body Dia. 5-3/5"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type T-Flex
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list