Skip Content
DD BLWR MOTOR PSC 1/4HP 1075 208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/4HP 1075 208-23

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3910
  • Mfr. Model # 3910
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Full Load Amps 1.8
  • Application Replaces Carrier Mfr. No. 5KCP39FGS075S and GE 5KCP39FGS075SS
  • Item Direct Drive Blower Motor
  • HP 1/4
  • Phase 1
  • Overall Length 7-7/8"
  • Nameplate RPM 1075
  • Hz 60
  • RPM Range 1001-1100
  • Replacement For Replaces Carrier Mfr. No. 5KCP39FGS075S and GE 5KCP39FGS075SS
  • Shaft Length 3"
  • Frame 48
  • Shaft Dia. 1/2"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Stud Size 8"
  • Voltage 208-230
  • Length Less Shaft 4-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • No. of Speeds 3
  • Capacitor Required 2MDV6
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list