DD BLWR MOTOR PSC 1/3HP 900 200-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/3HP 900 200-230

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S016
  • Mfr. Model # 3S016
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.92 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 3.2
  • Application Replaces Rheem Mfr. No. 5KCP39NGY930S and GE 5KCP39NGV413AS
  • Item Direct Drive Blower Motor
  • Nameplate RPM 900
  • Phase 1
  • Overall Length 7-5/16"
  • Hz 60/50
  • Shaft Length 2"
  • RPM Range 0-1000
  • Replacement For Replaces Rheem Mfr. No. 5KCP39NGY930S and GE 5KCP39NGV413AS
  • Frame 48
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Stud Size 8"
  • Length Less Shaft 5-5/16"
  • Shaft Dia. 1/2"
  • Voltage 200-230
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Shaft Rotation CWSE
  • Capacitor Required 2MDV9
  • Body Dia. 5-3/5"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-1/16" x 3-1/16"
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list