DD BLWR MOTOR PSC 1/3HP 1075 208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/3HP 1075 208-23

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S007
  • Mfr. Model # 3S007
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39FFY921S and GE 5KCP39FFS396S
  • Full Load Amps 2.3
  • HP 1/3
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • RPM Range 1001-1100
  • Overall Length 8-9/16"
  • Hz 60
  • Replacement For Replaces Goodman Mfr. No. 5KCP39FFY921S and GE 5KCP39FFS396S
  • Shaft Length 3-1/2"
  • Voltage 208-230
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/16"
  • Shaft Dia. 1/2"
  • Motor Shaft Rotation CWSE
  • Stud Size 8"
  • No. of Speeds 2
  • Capacitor Required 2MDV6
  • Body Dia. 5-3/5"
  • Bolt Circle Dia. 9 and 10"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type T-Flex
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list