DD BLWR MOTOR PSC 1/3HP 1075 115V B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/3HP 1075 115V B

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3912
  • Mfr. Model # 3912
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39GGY833S and GE 5KCP39GGY022AS
  • Full Load Amps 5.3
  • HP 1/3
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Replacement For Replaces Goodman Mfr. No. 5KCP39GGY833S and GE 5KCP39GGY022AS
  • Hz 60
  • Overall Length 8-5/16"
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Voltage 115
  • Frame 48
  • Stud Size 8"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • No. of Speeds 4
  • Capacitor Required 2MDV8
  • Bolt Circle Dia. 9 and 10"
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type T-Flex
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list