DD BLWR MOTOR PSC 1/3HP 1075 115 BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/3HP 1075 115 BA

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3906
  • Mfr. Model # 3906
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • Application Replaces Carrier Mfr. No. 5KCP39GGS336S and GE 5KCP39GGS336S
  • Full Load Amps 5.2
  • HP 1/3
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Shaft Length 4-1/4"
  • Overall Length 9-3/8"
  • Hz 60
  • Replacement For Replaces Carrier Mfr. No. 5KCP39GGS336S and GE 5KCP39GGS336S
  • RPM Range 1001-1100
  • Frame 48
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Voltage 115
  • Stud Size 8"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • No. of Speeds 4
  • Motor Shaft Rotation CWSE
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list