DD BLWR MOTOR PSC 1/3 HP 1050 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DD BLWR MOTOR PSC 1/3 HP 1050 115 V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S008
  • Mfr. Model # 3S008
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39FGY922S and GE 5KCP39FGV064AS
  • Full Load Amps 5.1
  • Item Direct Drive Blower Motor
  • HP 1/3
  • Phase 1
  • Replacement For Replaces Goodman Mfr. No. 5KCP39FGY922S and GE 5KCP39FGV064AS
  • Nameplate RPM 1050
  • Hz 60
  • Overall Length 8-3/8"
  • Shaft Length 3-1/2"
  • RPM Range 1001-1100
  • Voltage 115
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Frame 48
  • Stud Size 8"
  • Length Less Shaft 4-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Motor Shaft Rotation CWSE
  • No. of Speeds 3
  • Capacitor Required 2MDV8
  • Bolt Circle Dia. 9 and 10"
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type T-Flex
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list