!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DD BLWR MOTOR PSC 1/2HP 1130 115V 4

DD BLWR MOTOR PSC 1/2HP 1130 115V 4

GENTEQ

DD BLWR MOTOR PSC 1/2HP 1130 115V 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DD BLWR MOTOR PSC 1/2HP 1130 115V 4

DD BLWR MOTOR PSC 1/2HP 1130 115V 4

GENTEQ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS3913
  • Mfr. Model # 3913
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.55 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Phase Single
  • HP 1/2
  • No. of Speeds 4
  • Full Load Amps 8.8
  • OEM Replacement Brand Goodman
  • Usable @ 208V No
  • Hz 60
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCW
  • Motor Mounting Type Lug
  • Motor Frame Material Steel
  • Shaft Dia. 1/2 in
  • Motor Shaft Design Flat
  • Overall Length 9 5/16 in
  • Body Dia. 5.6 in
  • Bolt Circle Dia. 9 in
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,130
  • Voltage 115V AC
  • Frame 48
  • Replacement For GE 5KCP39NGV995AS, Goodman 5KCP39NGY835S
  • Usable @ 200V No
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Number of Shafts 1
  • Shaft Length 4 in
  • Motor Bearings Sleeve
  • Length Less Shaft 5 5/16 in
  • Weight 17 lb
  • Stud Size 8 in
  • Capacitor Required 2MDW2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list