DD BLOWER MOTOR,PSC,1/6-1/2 HP,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DD BLOWER MOTOR,PSC,1/6-1/2 HP,1075

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFDL6001A
  • Mfr. Model # FDL6001A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Technical Specs

  • Full Load Amps 7.0
  • Application Replaces Emerson, Fasco, Genteq, Marathon, Protech Fan, Blower Motors In Residential and Light Commercial HVAC Systems
  • HP 1/2 - 1/6
  • Includes Reversing Plug, Predrilled Holes In Shell for Rheem Mounting
  • Nameplate RPM 1,075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 10-5/16"
  • RPM Range 1,001 - 1,100
  • Voltage 115
  • Shaft Length 4-1/2"
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 5-3/16"
  • Stud Size #8-32 NC-2A
  • Frame 48Y
  • Body Dia. 5-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/2"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-7/16"
  • No. of Speeds 3
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Length 5/8"
  • Capacitor Required Included
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list