Skip Content
DD-1 (53/71/92)COPPER/INJECTOR CLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DD-1 (53/71/92)COPPER/INJECTOR CLNG

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRDD153
  • Mfr. Model # DD153
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Detroit Diesel brushes. Stainless steel wire brush with plastic handle to be used when changing injectors in the truck. Wire size 0.006 inches, major diameter 1 inch, brush length 2-3/16 inches, overall length 10.5 inches.

Technical Specs

  • Item Stainless Steel w/Plastic Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list