!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC VARIABLE SPEED CONTROL,ANALOG

DC VARIABLE SPEED CONTROL,ANALOG

DART CONTROLS

DC VARIABLE SPEED CONTROL,ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC VARIABLE SPEED CONTROL,ANALOG

DC VARIABLE SPEED CONTROL,ANALOG

DART CONTROLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5DYG9
  • Mfr. Model # 5DYG9
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item DC Speed Control
  • DC Speed Control SCR
  • Maximum Current 1.2 A
  • Voltage Output 90/180V DC
  • Speed Range 50:1
  • Lower Voltage Motor Output Power 1/50 to 1/8 hp
  • Maximum Linear Acceleration 8 sec
  • Maximum Linear Deceleration 8 sec
  • Speed Regulation +/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
  • Overall Width 3.63 in
  • Operating Temperature -10 Degrees to 45 Degrees C
  • Dynamic Braking No
  • Mount Type Chassis
  • Standards cULus Recognized and CE Certified
  • Series Series 125
  • Enclosure Type Open
  • AC Input Voltage 120/240V AC
  • Rotation Single Direction
  • External Switches None
  • Higher Voltage Motor Output Power 1/25 to 1/4 hp
  • Minimum Linear Acceleration 0.5 sec
  • Minimum Linear Deceleration 0.5 sec
  • Overall Height 4.25 in
  • Overall Depth 1.3 in
  • Current/Torque Limit Adjustable
  • Follower Circuit No
  • Shunt Wound Voltage 100/200V DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list