DC POWER SUPPLY,0-30 VOLTS,0-1 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC POWER SUPPLY,0-30 VOLTS,0-1 AMPS

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A366
  • Mfr. Model # 3A366
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Includes Instructions
  • Item Single Output DC Power Supply
  • Line Volts Regulation Less Than or Equal To 0.01% + 3mV
  • Line Regulation 0.2% + 3mA
  • Ripple Volts Regulation Less Than or Equal To 1mV
  • Connection Parallel or Series
  • Current Limits 5% to 100%
  • Input Frequency (Hz) 60
  • Input Voltage 120 VAC
  • Load Regulation Less Than or Equal To 0.01% + 3mV
  • Meter Type 2 Analog
  • Output Current (Amps) 0 to 0.25A, 0 to 1A
  • Output Volts (DC) 0 to 30
  • Protection Reverse Polarity, Overload

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list