Skip Content
DC POWER SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC POWER SOLENOID

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C024
  • Mfr. Model # 6C024
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Coil Type Isolated
  • Item DC Power Solenoid
  • Coil Voltage DC 24
  • Contact Form SPDT
  • Enclosure Dust Resistant
  • Mounting Base Std. Bracket
  • Series 124
  • Contact Material Silver Alloy
  • Duty Cycle Continuous
  • Coil Termination #10-32 UNF-2A Thread
  • Amps 100/50
  • Contact Termination 5/16"-24 UNF-2A Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list