DC POWER SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC POWER SOLENOID

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C017
  • Mfr. Model # 6C017
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item DC Power Solenoid
  • Coil Voltage DC 12
  • Coil Type Isolated
  • Duty Cycle Continuous
  • Enclosure Dust and Water Resistant
  • Contact Form SPNO
  • Contact Material Silver Alloy
  • Series 120
  • Contact Termination 5/16"-24
  • Amps 100
  • Coil Termination #10-32
  • Mounting Base Std. Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list