Skip Content
DC POWER SOLENOID,36V,AMPS 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC POWER SOLENOID,36V,AMPS 100

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C022
  • Mfr. Model # 6C022
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Coil Type Isolated
  • Item DC Power Solenoid
  • Coil Voltage DC 36
  • Contact Form SPNO
  • Duty Cycle Continuous
  • Enclosure Dust Resistant
  • Mounting Base Std. Bracket
  • Contact Material Silver Alloy
  • Series 124
  • Coil Termination #10-32 UNF-2A Thread
  • Amps 100/50
  • Contact Termination 5/16"-24 UNF-2A Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list