DC MOTOR,PM,TENV,1/8 HP,2750 RPM,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,PM,TENV,1/8 HP,2750 RPM,12

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L404
  • Mfr. Model # 23L404
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Full Load Amps 10.5
  • HP 1/8
  • Nameplate RPM 2750
  • Item DC Gearmotor Component Motor
  • Overall Length 6-7/16"
  • NEMA/IEC Frame 90
  • RPM Range 2350-3600
  • Shaft Length 13/16"
  • Voltage 12VDC
  • Standards cULus (E47479)
  • Shaft Dia. 7/16"
  • Length Less Shaft 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Stud Quantity 4
  • Full Load Torque 2.777 in.-lb.
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list