DC MOTOR,PM,TENV,1/6 HP,700 RPM,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,PM,TENV,1/6 HP,700 RPM,12V

PRESTOLITE MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JJP3
  • Mfr. Model # 5JJP3
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item DC Motor
  • Nameplate RPM 700
  • Overall Length 7"
  • Full Load Amps 16.0
  • HP 1/6
  • Bearings Ball
  • Shaft Length 1-1/8"
  • Rotation CW/CCW
  • Brush Type Carbon
  • Voltage 12VDC
  • Frame Nonstandard
  • Body Dia. 4-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-13/16"
  • Shaft Dia. 1/2"
  • Full Load Torque 12 in.-lb.
  • Face Mounting O.C. 4-7/32"
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list