Skip Content
DC MOTOR,PM,TENV,1/30 HP,3100 RPM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,PM,TENV,1/30 HP,3100 RPM,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L376
  • Mfr. Model # 23L376
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Full Load Amps 3.8
  • HP 1/30
  • Item DC Gearmotor Component Motor
  • Nameplate RPM 3100
  • NEMA/IEC Frame 80
  • Overall Length 5-1/4"
  • RPM Range 2350-3600
  • Shaft Length 9/16"
  • Standards cRUus (E47479)
  • Voltage 12VDC
  • Stud Quantity 4
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Full Load Torque 0.694 in.-lb.
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list