Skip Content
DC MOTOR,PM,TENV,1/2 HP,1800 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DC MOTOR,PM,TENV,1/2 HP,1800 24VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS108921.00
  • Mfr. Model # 108921.00
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Features Removable Base
  • Full Load Amps 20.0
  • HP 1/2
  • Item DC Motor
  • Nameplate RPM 1800
  • Shaft Length 1-7/8"
  • Overall Length 12"
  • Bearings Ball
  • Rotation CW/CCW
  • RPM Range 1400-1800
  • Voltage 24VDC
  • Standards UL Recognized (E57948), CSA Certified
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Ins. Class F
  • Motor Thermal Protection None
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • RPM Group 1,701-1,800
  • Motor Mounting Type Face/Base
  • Voltage Compatibility 24VDC
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list