DC MOTOR,PM,TENV,1/12 HP,2800 RPM,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,PM,TENV,1/12 HP,2800 RPM,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L395
  • Mfr. Model # 23L395
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • HP 1/12
  • Full Load Amps 3.6
  • Item DC Gearmotor Component Motor
  • NEMA/IEC Frame 90
  • Nameplate RPM 2800
  • RPM Range 2350-3600
  • Overall Length 6-7/16"
  • Voltage 24VDC
  • Shaft Length 13/16"
  • Standards cULus (E47479)
  • Stud Quantity 4
  • Length Less Shaft 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/16"
  • Full Load Torque 1.823 in.-lb.
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Magnet DC
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Type Face

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list