Skip Content
DC MOTOR,PM,TENV,1/12 HP,2650 RPM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC MOTOR,PM,TENV,1/12 HP,2650 RPM,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L394
  • Mfr. Model # 23L394
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Full Load Amps 7.9
  • Item DC Gearmotor Component Motor
  • HP 1/12
  • Nameplate RPM 2650
  • NEMA/IEC Frame 90
  • Overall Length 6-7/16"
  • RPM Range 2350-3600
  • Shaft Length 13/16"
  • Voltage 12VDC
  • Standards cULus (E47479)
  • Stud Quantity 4
  • Shaft Dia. 7/16"
  • Length Less Shaft 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Full Load Torque 1.91 in.-lb.
  • Ins. Class B
  • Motor Bearings Ball
  • Mounting Stud Location Shaft End
  • Motor Mounting Type Face
  • Motor Design Permanent Magnet DC
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list