DC MOTOR,6-13/16 IN. L,CCWDE,WOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,6-13/16 IN. L,CCWDE,WOUND

PRESTOLITE MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JJN3
  • Mfr. Model # 5JJN3
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.56 lbs

Technical Specs

  • Full Load Amps 200
  • Application Hydraulic Snow Plow Lifts
  • HP 1.6
  • Item DC Motor
  • Nameplate RPM 2800
  • Mounting Special
  • Overall Length 6-13/16"
  • Motor Type Wound Field
  • Field Volts DC 12
  • Rotation CCWDE
  • Frame Nonstandard
  • Shaft Length 1/2"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Armature Volts DC 12
  • Motor Bearings Ball
  • Shaft Dia. 9/16"
  • Ambient Temperature 40 Degrees C
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list