DC MOTOR,PM,TENV,1/8 HP,2920 RPM,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DC MOTOR,PM,TENV,1/8 HP,2920 RPM,24

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L405
  • Mfr. Model # 23L405
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • HP 1/8
  • Full Load Amps 5.6
  • Item DC Gearmotor Component Motor
  • NEMA/IEC Frame 90
  • Nameplate RPM 2920
  • Overall Length 6-7/16"
  • Shaft Length 13/16"
  • RPM Range 2350-3600
  • Voltage 24VDC
  • Stud Quantity 4
  • Standards cULus (E47479)
  • Shaft Dia. 7/16"
  • Length Less Shaft 5-5/8"
  • Full Load Torque 2.691 in.-lb.
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Mounting Stud Location Shaft End
  • Motor Shaft Rotation CW/CCW
  • Motor Design DC Permanent Magnet
  • Motor Mounting Type Face
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list