DC GEARMOTOR 90VDC 14 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DC GEARMOTOR 90VDC 14 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5CJC2
  • Mfr. Model # 5CJC2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.01 lbs

Technical Specs

  • Application Washdown
  • Full Load Amps 1.5
  • Item DC Gearmotor
  • Finish White Epoxy
  • Max. Torque 341 in-lbs
  • Nameplate RPM 14
  • Dimension X 3.45"
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Dimension XH 9.84"
  • Bearings Roller On Case, Ball On Motor
  • Dimension XL 11.84"
  • Gear Ratio 180:1
  • Height (Dimension O) 4
  • Input HP 1/8
  • Insulation Class F
  • Motor Type Permanent Magnet
  • No Load RPM 15
  • Shaft Length (Dimension V) 1-7/8"
  • Seals Lip, Stainless Steel W/Spring
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Length Less Shaft 10"
  • Max. Ambient Temp. 40 Degrees C
  • Lubrication Permanent Heavy-Duty Gear Oil
  • Keyway Size 3/16" sq x 1"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Overhung Load 465 lbs.
  • Housing Material Die Cast Aluminum
  • Overall Length 11-7/8"
  • Standards UL Recognized, CSA, CE
  • Starting Torque 5088 in.-lb.
  • Gear Material Hardened Steel
  • Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position Horizontal or Vertical Shaft Down
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 90VDC
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list