Skip Content
DC FUSE 200A CNL TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC FUSE 200A CNL TYPE

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN712005
  • Mfr. Model # 712005
  • UNSPSC # 39121627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse, CNL Type, 200 A
  • For Use With CM2012/CM2010/CM2008/CM2006
  • Amp Hours 200 A
  • Depth (In.) 5.5"
  • Height (In.) 0.4"
  • Width (In.) 7.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list