Skip Content
DC FUSE 150A CNL TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC FUSE 150A CNL TYPE

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN712004
  • Mfr. Model # 712004
  • UNSPSC # 39121627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With CM1512/CM1510/CM1508/CM1506
  • Item Fuse, CNL Type, 150 A
  • Depth (In.) 5.5"
  • Amp Hours 150 Amps
  • Width (In.) 7.5"
  • Height (In.) 0.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list