Skip Content
DC BLOWER,TANGENTIAL,9 IN,300 CFM,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DC BLOWER,TANGENTIAL,9 IN,300 CFM,2

INFIN-A-TEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G953
  • Mfr. Model # 12G953
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • CFM 300
  • Height 11-7/8"
  • Item Brushless DC Blower
  • Phase 1
  • Max. Amps 7.9
  • Width 10-5/16"
  • Bearings Ball
  • Construction Aluminum
  • Blower Stages 1
  • Control Electronic
  • Hz 60/50
  • Speed Adjustable
  • Voltage 230
  • Watts 724
  • Blower Type Tangential Discharge
  • Body Dia. 9"
  • Discharge Dia. 2-1/4"
  • Vacuum Rating 70" H2O
  • Inlet Dia. 2-1/4"
  • Max. Ambient Temp. 65 Degrees C
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list