Skip Content
DC BLOWER,12 VDC,409 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC BLOWER,12 VDC,409 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMH9
  • Mfr. Model # 3HMH9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 10.22 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 409
  • CFM @ 0.100-In. SP 395
  • CFM @ 0.300-In. SP 378
  • CFM @ 0.400-In. SP 365
  • CFM @ 0.600-In. SP 345
  • CFM @ 0.500-In. SP 353
  • CFM @ 0.200-In. SP 387
  • CFM @ 0.700-In. SP 333
  • CFM @ 0.800-In. SP 320
  • CFM @ 0.900-In. SP 304
  • CFM @ 1.000-In. SP 293
  • CFM @ 1.200-In. SP 265
  • CFM @ 1.600-In. SP 189
  • CFM @ 2.000-In. SP 79
  • Full Load Amps 14.60
  • Includes Discharge Mounting Flange
  • Phase 1
  • Item DC Blower
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Housing Finish Gray Enamel
  • Motor Enclosure Open Drip Proof Motors
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • RPM 1770
  • Agency Compliance UL Recognized US and Canada (E47479)
  • Blower Conduit Box Yes
  • Blower Thermal Protection No Thermal Protection
  • Blower Motor Type DC
  • Blower Voltage 12VDC
  • Blower Wheel Diameter 6-3/16"
  • Blower Wheel Width 3"
  • Overall Depth 10-7/16"
  • Dimension K 5-5/8"
  • Dimension B 11-3/4"
  • Housing Colour Gray
  • Overall Height 11-1/8"
  • Mounting Position All Position
  • Overall Width 8"
  • Dimension A 10-7/16"
  • Dimension C 8"
  • Dimension D 3-7/8"
  • Dimension F 3-1/8"
  • Dimension L 4-1/2"
  • Dimension E 11-1/8"
  • Dimension J 5-1/16"
  • Dimension M 5"
  • Lead Length 13"
  • Inlet Dia. 5-5/16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • With Flange Yes
  • Outlet Height 4-1/4"
  • Outlet Width 3-13/16"
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list