Skip Content
DC BLOWER,12 VDC,275 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC BLOWER,12 VDC,275 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMH7
  • Mfr. Model # 3HMH7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 8.34 lbs

Technical Specs

  • CFM @ 0.100-In. SP 245
  • CFM @ 0.200-In. SP 230
  • CFM @ 0.300-In. SP 210
  • CFM @ 0.000-In. SP 275
  • CFM @ 0.400-In. SP 183
  • Bearing Type Ball
  • CFM @ 0.500-In. SP 135
  • Full Load Amps 4.30
  • Item DC Blower
  • Overall Depth 8-7/8"
  • Includes Discharge Mounting Flange
  • Phase 1
  • Dimension K 5"
  • Dimension B 10-7/16"
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Motor Enclosure Open
  • RPM 1700
  • Overall Width 8-1/2"
  • Overall Height 9-7/8"
  • Agency Compliance UL Recognized US and Canada (E47479)
  • Motor Insulation Class B
  • Wheel Type Forward Curve
  • Dimension E 9-7/8"
  • Dimension A 8-7/8"
  • Dimension D 4-1/4"
  • Dimension C 8-1/2"
  • Dimension F 3-1/8"
  • Dimension J 5-1/2"
  • Dimension M 4-3/8"
  • Dimension L 4-7/8"
  • Outlet Height 3-5/8"
  • Lead Length 13"
  • Outlet Width 4-1/8"
  • Blower Motor Type DC
  • Blower Conduit Box Yes
  • Blower Thermal Protection No Thermal Protection
  • Blower Voltage 12VDC
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 3"
  • Housing Colour Gray
  • Mounting Position All Position
  • Inlet Dia. 4-5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Blower Item OEM Specialty Blower
  • With Flange Yes
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list