Skip Content
DC AXIAL PLASTIC BLOWER SYS W/MVP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DC AXIAL PLASTIC BLOWER SYS W/MVP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9520-36M
  • Mfr. Model # 9520-36M
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 36.0 lbs

Product Details

Axial Blower Systems with Manhole Ventilation Passthru (MVP). The complete ventilation system from Allegro industries includes everything you'll need for your confined space site. Plastic Blower System with MVP. DC Blower 1/3 HP 12 V DC 816/526/442 CFM (F

Technical Specs

  • Height 15"
  • Includes Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
  • HP 1/4
  • Item Confined Space Fan Kit
  • Length 13-1/4"
  • Material Polyethylene
  • Width 12"
  • Voltage 12 VDC
  • Type Axial
  • Amps 13
  • Maximum Flow in Free Air 816 CFM
  • Duct Dia. 8"
  • Blower/Fan Speed 4200 RPM
  • Colour Orange
  • Standards n/a

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list