Skip Content
DBP DUR-BLOK RFTOP SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DBP DUR-BLOK RFTOP SPRT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDBP
  • Mfr. Model # DBP
  • UNSPSC # 24101725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Product Details

Dura-Blok base only. Height 4 inches x width 6 inches x length 9.6 inches. Made of 100% UV resistant recycled rubber.

Technical Specs

  • Type Base Only
  • Item Dura Blok(TM) Rooftop Support Base
  • Description/Special Features Dura Blok Channel Support is Designed as An Economical Support for Piping Systems, Cable Tray, HVAC Equipment and Many Other Applications, The Dura Blok is UV Resistant and Suitable for Any Type of Roofing Material or Other Flat Surfaces, Material Effectively Accepts Screw Fasteners for Securing Accessories
  • Rod Size N/A
  • Height (In.) 4"
  • Includes Base Only
  • Length (In.) 9.6"
  • Material 100% Recycled Rubber
  • Max. Load (Lb.) 200
  • Width (In.) 6"
  • Max. Pressure 200 lbs.
  • Metal Detectable No