DBM-3/4CT DUR-BLOK RFTOP PIPE SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DBM-3/4CT DUR-BLOK RFTOP PIPE SPRT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDBM3/4CT
  • Mfr. Model # DBM3/4CT
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Length (In.) 4.8
  • Item Copper Tube Support Block
  • Height (In.) 9.84 to 11.34
  • Max. Load (Lb.) 50
  • Thread Size (In.) 3/8" - 16
  • Width (In.) 6
  • Description/Special Features Roof Top Supports
  • Metal Detectable No
  • Material Recycled Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list