Skip Content
DBLE BLADE SQUEEGEE 24IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DBLE BLADE SQUEEGEE 24IN YELLOW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77146
  • Mfr. Model # 77146
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Squeegee Head
  • Colour Yellow
  • Features Ultra Hygiene
  • For Use With Mfr. No. 29626 or 29376
  • Connection Type Threaded
  • Length No Handle
  • Series Ultra Hygiene
  • FDA Compliant Yes
  • Color Coding System Yes
  • Chemical Resistant Yes
  • Squeegee Blade Count Double
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list