Skip Content
DBLE BLADE SQUEEGEE 24IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DBLE BLADE SQUEEGEE 24IN BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77143
  • Mfr. Model # 77143
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Blue
  • Item Squeegee Head
  • Squeegee Blade Shape Straight Double
  • For Use With Mfr. No. 29623 or 29373
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Chemical Resistant Yes
  • Connection Type Threaded
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Double
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list