Skip Content
DBL SPR CLIP STD 1/4-1 HOLD 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DBL SPR CLIP STD 1/4-1 HOLD 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE14
  • Mfr. Model # 6YE14
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.031 lbs

Product Details

Square hole pegboard accessory. Double spring clip, standard 1/4 inch - 1 inch hold range.

Technical Specs

  • Finish Bright Zinc
  • Item Standard Spring Clip
  • Material Steel
  • Construction Welded
  • Hole Size 3/8''
  • Locking System Yes
  • Projection 1-1/2"
  • Hold Range 3/4" to 1-1/4"
  • Hole Shape Square
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list