Skip Content
DBL SIDE CARPET TAPE,15FT,INDOOR/OU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DBL SIDE CARPET TAPE,15FT,INDOOR/OU

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L729
  • Mfr. Model # 12L729
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Carpet Without Tack Strips
  • For Use With Carpeting
  • Size 15 ft. x 2-1/2"
  • Item Double Sided Carpet Tape
  • Characteristics For Indoor or Outdoor Use, Use as Temporary Protection Over Carpeting (Except Wool)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list