Skip Content
DBL ROD 90 DEG. BEND 5/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DBL ROD 90 DEG. BEND 5/BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB95
  • Mfr. Model # 6YB95
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.6 lbs

Product Details

Square hole pegboard accessory. Double rod 90 degree bend.

Technical Specs

  • Finish Bright Zinc
  • Inside Dia. 1-11/32"
  • Item Single Rod Pegboard Hook
  • Length 8"
  • Construction Welded
  • Hole Size 3/8''
  • Type Locking Style
  • Locking System Yes
  • Material Steel
  • Projection 8''
  • Hole Shape Square
  • Bend Angle 30 Degrees
  • Rod Thickness 3/16"
  • Bend Height 1/2"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list