DBL ROD 30 DEG. BEND 5/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DBL ROD 30 DEG. BEND 5/BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB93
  • Mfr. Model # 6YB93
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 1.0 lbs

Product Details

Square hole pegboard accessory. Double rod 30 degree bend.

Technical Specs

  • Finish Bright Zinc
  • Inside Dia. 1-11/32"
  • Length 1"
  • Material Steel
  • Item Double Rod 30 Degree Bend
  • Construction Welded
  • Hole Size 3"
  • Locking System Yes
  • Projection 1"
  • Type Locking Style
  • Hole Shape Square
  • Bend Angle 30 Degrees
  • Bend Height 1/2"
  • Rod Thickness 3/16"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list