DOUBLE-DUTY SAFETY CABINET W/ ROLLERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE-DUTY SAFETY CABINET W/ ROLLERS

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT899270
  • Mfr. Model # 899270
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 662.0 lbs

Product Details

Sure-Grip(R) EX Dbl-Duty Safety Cabinet w/Drm Rlrs, partition/store drum/can, 3 shlvs, 2 s/c drs, Yel.

Technical Specs

  • Colour Yellow
  • Capacity 115 gal.
  • Depth 34"
  • Height 65"
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Finish Powder Coated
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 59"
  • Standards OSHA, NFPA Code 30
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Safety Cabinet Type Standard
  • Safety Storage Application Flammable Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list