Skip Content
DB8-10 DU-BLOK FTOP PIP OLL SPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DB8-10 DU-BLOK FTOP PIP OLL SPT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDBR8-10
  • Mfr. Model # DBR8-10
  • UNSPSC # 24101725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.11 lbs

Product Details

Dura-Blok base with 14 gauge galvanized channel 1 inch high with a pipe roller assembly. Height 8.34 inches x width 6 inches x length 20.2 inches. Accomodates 8 to 10 inch diameter pipe. Base is made from 100% UV resistant recycled rubber.

Technical Specs

  • Item 8.34" High x 6' Wide x 20.2" Long - 8 to 10" Diameter Pipe
  • Type Base with 14 Gauge Galvanized Channel 1" High and Pipe Roller Assembly
  • Height (In.) 8.34
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Max. Load (Lb.) 1000
  • Width (In.) 6
  • Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In, 8 to 10" Pipe
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list