Skip Content
DB630 DUR-BLOK RFTOP CHNNEL SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DB630 DUR-BLOK RFTOP CHNNEL SPRT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDB630
  • Mfr. Model # DB630
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.45 lbs

Technical Specs

  • Height (In.) 6.4375
  • Item Pipe Support Block
  • Length (In.) 30.8
  • Max. Load (Lb.) 1500
  • Description/Special Features Roof Top Supports,Channel Height 2.4375 In,Channel Gauge12 In
  • Width (In.) 6
  • Material Recycled Rubber
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list