DB30 DUR-BLOK RFTOP CHNNEL SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DB30 DUR-BLOK RFTOP CHNNEL SPRT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDB30
  • Mfr. Model # DB30
  • UNSPSC # 24101725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.99 lbs

Product Details

Dura-Blok base with 14 gauge galvanized channel 1 inch high. Heigth 5 inches x width 6 inches x length 30.8 inches. Made from 100% UV resistant recycled rubber.

Technical Specs

  • Type Base Only
  • Item Base 5" High x 6" Wide 30.8" Long
  • Height (In.) 5
  • Length (In.) 30.8
  • Material Recycled Rubber
  • Max. Load (Lb.) 1500
  • Width (In.) 6
  • Metal Detectable No
  • Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list