Skip Content
DB2948DS DUR-BLOK RFTOP SPRT KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DB2948DS DUR-BLOK RFTOP SPRT KT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDB2948DS
  • Mfr. Model # DB2948DS
  • UNSPSC # 24101725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.16 lbs

Product Details

Dura-Blok rooftop supports. Includes 2 base supports, 12 gauge galvanized channel, 1-5/8 inch high riser channels, fittings & hardware. Minimum support height 10.56 inches, maximum support height 26.75 inches, usable support width 43.5 inches. Bases made

Technical Specs

  • Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
  • Item Duct Support Block
  • Height (In.) 29
  • Length (In.) 20.2
  • Material Recycled Rubber
  • Max. Load (Lb.) 1000
  • Width (In.) 55.625
  • Thread Size (In.) x
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list